Disconnect Switch, Selector Handle, Red/Yellow, 4 Hole Mounting

Item #: 24787
Cat #: KCF1PZ
UPC: 785901201120
Sign In or Register to view pricing and more.
Disconnect Switch, Selector Handle, Red/Yellow, 60 mm x 60 mm, 4 Hole Mounting, NEMA 1/12, 6 mm Shaft

Overview

Disconnect Switch, Selector Handle, Red/Yellow, 60 mm x 60 mm, 4 Hole Mounting, NEMA 1/12, 6 mm Shaft
Also known as: 785901201120, KCF1PZ

Specifications

Product Height: 60 mm
Size: 6 mm, 60 x 60 mm
Type: Handle, Selector Handle
IP/NEMA Rating: 1, 12
Color: Red/Yellow
Product Width: 60 mm
Standards: California Proposition 65
Product Height: 60 mm
Type: Handle, Selector Handle
Color: Red/Yellow
Standards: California Proposition 65
Size: 6 mm, 60 x 60 mm
IP/NEMA Rating: 1, 12
Product Width: 60 mm

Customer Reviews

No reviews for this product
(0)