1/4 X 1-1/4 TIME DELAY GLASS - 2 AMP

Item #: 24792

Cat #: MDL-2

UPC: 051712724487

to view pricing and more.
Documents & Guides
2A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse

Overview

2A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Also known as: 051712724487, MDL-2

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 2
Length: 1.250 in