This product may not be available in all locations.
Definite Purpose Contactor, 30A, 2P, 120VAC Coil, 600VAC Rated
Item #:
248023
Cat #:
DP30C2P-1
UPC:
662019749464
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, Non-Reversing, 120 Volt AC Coil, Industry Standard, Mounting Plate
Overview
30 Amp, 2-Pole, Definite Purpose Contactor, Non-Reversing, 120 Volt AC Coil, Industry Standard, Mounting Plate
DP30C2P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes. DP30C2P-1
Also known as: 662019749464, DP30C2P-1
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Type: | Contactor, Definite Purpose |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)