Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Steel/Gray, KOs

Item #: 248081
Cat #: SC080804
UPC: 786725312900
Sign In or Register to view pricing and more.
Pull Box, Type 1, Screw Cover / KO's, Size/Dims: 8.00x8.00x4.00, Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / KO's, Size/Dims: 8.00x8.00x4.00, Material/Finish: Steel/Gray.
Also known as: 786725312900, SC080804

Specifications

Product Depth: 4 in
Mounting: Surface
IP/NEMA Rating: 1
Color: Gray
Product Width: 8 in
Material: Steel
Product Height: 8 in
Product Depth: 4 in
IP/NEMA Rating: 1
Product Width: 8 in
Product Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)