Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs

Item #: 248085
Cat #: SC060604
UPC: 786725312306
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 786725312306, SC060604

Specifications

Product Depth: 4 in
Mounting: Surface
Size: 6 x 6 x 4 in
IP/NEMA Rating: 1
Color: Gray
Product Height: 6 in
Material: Steel
Product Width: 6 in
Product Depth: 4 in
Size: 6 x 6 x 4 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: 1
Product Height: 6 in
Product Width: 6 in

Customer Reviews

No reviews for this product
(0)