4 FT 2X2 TRGH W/ EGSEJ

Item #: 2480850

Cat #: 18411

UPC: 034481233824

to view pricing and more.
Documents & Guides
4 FT 2X2 TRGH W/ EGSEJ

Overview

4 FT 2X2 TRGH W/ EGSEJ
Also known as: 034481233824, 18411

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 48 in
Family / Style: Wiresafe
IP/NEMA Rating: NEMA 12
Width: 2 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 12
Height: 2 in
Material: PVC
Family / Style: Wiresafe