FUSE 5X20 M 10A/250V P

Item #: 2481037

Cat #: 0234010.MXP

UPC: 079458907544

to view pricing and more.
Documents & Guides
FUSE 5X20 M 10A/250V P

Overview

FUSE 5X20 M 10A/250V P

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907544, 0234010.MXP

Specifications

Amps: 10
Type: Fuse, Electronic
Speed: Medium Time Delay
Volts AC: 250
Amps: 10
Speed: Medium Time Delay
Type: Fuse, Electronic
Volts AC: 250