This product may not be available in all locations.
1
more

Illuminated beacon, XVB, plastic, red, 70mm, flashing, integral flash discharge tube, 24V AC DC
Item #: 248111
Cat #: XVBL8B4
UPC: 389110844736
to view pricing and more.
Documents & Guides
Illuminated beacon, Harmony XVB, plastic, red, 70mm, flashing, integral flash discharge tube, 10 joule, 24V AC DC
Overview
Illuminated beacon, Harmony XVB, plastic, red, 70mm, flashing, integral flash discharge tube, 10 joule, 24V AC DC
This illuminated complete beacon is designed as lighting accessory for tower light. Its flash discharge tube offers a strobe light, allowing it to clearly display the status of your machines. In applications such as automotive, machine tool, material handling, packaging, assembly stations, conveyors. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.
Also known as: 389110844736, XVBL8B4
Specifications
| IP/NEMA Rating: | IP66, IP65, NEMA 4X |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | IP66, IP65, NEMA 4X |
| Standards: | California Proposition 65 |