PowerFlex Air Cooled 755 Packaged Drive

Item #: 2481132

Cat #: 21G11BD800JN2NNNNN-HD-P3

UPC: 194033462888

to view pricing and more.
Documents & Guides
PowerFlex 755, Packaged Drive, Air Cooled, AC Input with Precharge, B: UL Type 1 / IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Heavy Duty, Frame 9, Filtered, CM Jumper Installed, No DB, Door Mounted IP20 HIM

Overview

PowerFlex 755, Packaged Drive, Air Cooled, AC Input with Precharge, B: UL Type 1 / IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Heavy Duty, Frame 9, Filtered, CM Jumper Installed, No DB, Door Mounted IP20 HIM

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 194033462888, 21G11BD800JN2NNNNN-HD-P3

Specifications

Horsepower: 600
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Depth: 600 mm
Amps: 710
Size: Frame 9
Horsepower: 600
Volts AC: 480
Depth: 600 mm
Size: Frame 9
Type: AC Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 710