4" Aluminum EMT Conduit, 10' Length

Item #: 2482222

Cat #: 400EMT

UPC:

to view pricing and more.
Documents & Guides
4 Inch Aluminum EMT Conduit, 10 Foot Length

Overview

4 Inch Aluminum EMT Conduit, 10 Foot Length

Aluminum electrical metallic tubing (EMT) provides excellent mechanical protection to conductors and cables and will save you thousands of dollars on every job.

Also known as: 400EMT

Specifications

Length: 10 ft
Diameter: 4 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Diameter: 4 in