Toggle Switch Wallplate, 2-Gang, Plastic, White Gloss

Item #: 248235

Cat #: FG-2-WH

UPC: 027557554305

to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.

Fassada, Gloss, Two-gang wallplate in white

Also known as: 027557554305, FG-2-WH

Specifications

Type: Toggle Switch
Gangs: 2
Mounting: Device
Color: White
Type: Toggle Switch
Mounting: Device
Gangs: 2
Color: White