Cable Tie, Light-Heavy, Nylon, Natural, 30-1/2" Long, 50/PK
Item #:
24824
Cat #:
PLT9LH-L
UPC:
074983541744
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 30.5", Nylon, Light-Heavy Cross Section, Natural, Pack of 50
Overview
Cable Tie, 30.5", Nylon, Light-Heavy Cross Section, Natural, Pack of 50
Panduit PLT9LH-L Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 30.5" (775mm) length. Made of Nylon 6.6, are natural in color and come in packages of 50.
Also known as: 074983541744, PLT9LH-L
Specifications
Color: | Natural |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 30.500 ft |
Size: | Light-Heavy |
Diameter Range: | 9 in |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Color: | Natural |
Weight Capacity: | 120 lbs |
Length: | 30.500 ft |
Diameter Range: | 9 in |
Product Thickness: | 0.075 in |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)