PICO RF 434 W LED-PJ2-3B-GWG-L01

Item #: 2482436

Cat #: PJ2-3B-GWG-L01

UPC: 784276067447

to view pricing and more.
Documents & Guides
PICO RF 434 W LED-PJ2-3B-GWG-L01

Overview

PICO RF 434 W LED-PJ2-3B-GWG-L01

Pico Wireless Control, 3-button, light icons in white/gray

Also known as: 784276067447, PJ2-3B-GWG-L01

Specifications

Color: Gray, White
Mounting: Knuckle
Type: Light Icons
Color: Gray, White
Type: Light Icons
Mounting: Knuckle