Grounding Busbar, w/Insulators and Brackets, HIG, 20" x 4" x 0.25"

Item #: 248289

Cat #: EGBA14420HIG

UPC: 782856445425

to view pricing and more.
Documents & Guides
CAD EGBA14420HIG GRD BAR ASSY

Overview

CAD EGBA14420HIG GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445425, EGBA14420HIG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in