Punchdown Jack Module, CAT5e, 8-Position, White

Item #: 248326

Cat #: NKP5E88MWH

UPC: 074983097135

Sign In or Register to view pricing and more.
Category 5e, 8-Position, 8-Wire, Keystone Punchdown Jack Module, White

Overview

Category 5e, 8-Position, 8-Wire, Keystone Punchdown Jack Module, White

The NetKey® Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes.

Also known as: 074983097135, NKP5E88MWH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White