Contactor, Lighting, 20A, 6P, NEMA 1 Enclosed, Electrically Held, 110/120VAC Coil

Item #: 248338

Cat #: ECL03B1A6A

UPC: 782114152683

to view pricing and more.
Documents & Guides
20 Amp, 6-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil ***No Cover Control Included***

Overview

20 Amp, 6-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil ***No Cover Control Included***
Also known as: 782114152683, ECL03B1A6A

Specifications

Volts AC Control: 110/120
Type: Enclosed, Lighting Contactor
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 20
Volts AC Control: 110/120
Poles: 6
IP/NEMA Rating: NEMA 1
Amps: 20
Type: Enclosed, Lighting Contactor
Mounting: Surface
Phase: 1