70AMP 1000V AC SEMI-COND FUSE

Item #: 248341

Cat #: FWJ-70A

UPC: 051712796163

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 500 Vdc (2-100A), 500 Vac, 70A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 500 Vdc (2-100A), 500 Vac, 70A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796163, FWJ-70A

Specifications

Mounting: Stud
Amps: 70
Volts AC: 1kV
Type: North American Style
Interrupt Rating DC: 125 kA
Mounting: Stud
Volts AC: 1kV
Interrupt Rating DC: 125 kA
Amps: 70
Type: North American Style