BUSS 170M5562 FUSE 630A 690V 2GKN/5

Item #: 248382

Cat #: 170M5562

UPC: 051712261630

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5562 FUSE 630A 690V 2

Overview

BUS 170M5562 FUSE 630A 690V 2
Also known as: 051712261630, 170M5562

Specifications

Mounting: Flush
Amps: 630
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 630
Interrupt Rating DC: 200