Cable Tie, Light-Heavy, 24.7" Long, Nylon, Natural Color, 50/Pack

Item #: 24840

Cat #: PLT7LH-L

UPC: 074983541706

to view pricing and more.
Cable Tie, Nylon, Standard Cross Section, Natural Color, 24.7 Inch Long, .300 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Overview

Cable Tie, Nylon, Standard Cross Section, Natural Color, 24.7 Inch Long, .300 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Panduit PLT7LH-L Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 24.7" (627mm) length. Made of Nylon 6.6, are natural in color and come in packages of 50.

Also known as: 074983541706, PLT7LH-L

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.700 in
Size: Light-Heavy
Diameter Range: 7 in
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 24.700 in
Diameter Range: 7 in
Product Thickness: 0.075 in
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Family / Style: Pan-Ty®