Compression Lug, 1-Hole, Copper

Item #: 248434

Cat #: LCA4-12-L

UPC: 074983448210

to view pricing and more.
Compression Lug, Copper, 1-Hole, 1/2", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

Overview

Compression Lug, Copper, 1-Hole, 1/2", Standard Barrel, 4 - 3 AWG Stranded, 2 AWG Solid, Inspection Window, Color Coded Gray

Copper Compression Lug, 1 Hole, No. 4 - No. 3 American Wire Gauge (AWG) Stranded Conductor (STR), No. 2 American Wire Gauge (AWG) Solid Conductor (SOL), 1/2 Inch (12.7 mm) Stud. Tin plated to inhibit corrosion.

Also known as: 074983448210, LCA4-12-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4 - 3
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4 - 3
Color: Gray
Volts AC: 600
Stud Size: 1/2 in