Contactor, Type S, multipole lighting, replacement unlatch coil, 277VAC 60Hz, for 8903SM or SP lighting contactor *** Discontinued ***

Item #: 24847
Cat #: 2959S13W34A
UPC: 785901470397
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, replacement unlatch coil, 277VAC 60Hz, for 8903SM or SP lighting contactor *** Discontinued ***

Overview

Contactor, Type S, multipole lighting, replacement unlatch coil, 277VAC 60Hz, for 8903SM or SP lighting contactor *** Discontinued ***
This unlatch coil for mechanically held 8903 SM and 8903 SP lighting contactors can be easily replaced. By changing out the coil, the lighting contactor can be unlatched with a different voltage. This will also save the cost of a whole new contactor if the unlatch coil were to fail. This coil is used in 8903SM and 8903SP mechanically held lighting contactors. This coil is rated for 277 VAC 60 Hz. The inrush power of this coil is 80 VA. Coil has screw clamp connections.
Also known as: 785901470397, 2959S13W34A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)