13.3 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE

Item #: 2484729

Cat #: S11588

UPC: 045923115882

to view pricing and more.
Documents & Guides
13.3 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE

Overview

13.3 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 25 DEGREE BEAM ANGLE

SATCO|NUVO's LED PAR Lamps are the perfect solution for recessed and flood lighting. The PAR38 25 degree beam angle offers the best illumination for your application. Features a unique dial for the choice between 2700K/3000K/3500K/4000K/5000K color temperatures to create different ambient indoor or outdoor environments.

Also known as: 045923115882, S11588

Features & Benefits

  • 5 CCT Selectable with unique color selection dial
  • Wet location rated
  • Indoor or outdoor use
  • Rated for use in enclosed fixtures
  • 90 CRI
  • 13.3W
  • Dimmable

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Base: Medium Screw (E26)
Color: Silver
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Wattage: 13.300
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Silver
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 13.300
Dimmable: Yes