VJ3024 HNGD 6XPLLTCH FRP

Item #: 2485193

Cat #: VJ3024HWPL

UPC: 635394592307

to view pricing and more.

Overview

VJ3024 HNGD 6XPLLTCH FRP

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394592307, VJ3024HWPL

Specifications

Color: Light Gray
Material: Fiberglass
Finish: Smooth Matte
Depth: 10.920 in
Width: 25.470 in
Height: 31.470 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Width: 25.470 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 10.920 in
Height: 31.470 in