FUSE 250V FA 3AB PB-FREE BULK M-PACK

Item #: 2485334

Cat #: 0332001.MXP

UPC: 079458145687

to view pricing and more.
Documents & Guides
FUSE 250V FA 3AB PB-FREE BULK M-PACK

Overview

FUSE 250V FA 3AB PB-FREE BULK M-PACK

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: Designed to meet UL248-14; RoHS Compliant and Lead-Free; Available in cartridge type only.

Also known as: 079458145687, 0332001.MXP

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1
Standards: California Proposition 65