Servo Motor, 2198 ArmorKinetix, 16A, 400V, 75mm Bolt Circle, 6000 RPM, IEC Mounting Flange

Item #: 2485603

Cat #: 2198-DSM016-ERS2-B0752M-PJ12AA

UPC: 195272561677

to view pricing and more.
Documents & Guides
2198 ArmorKinetix, Distributed Servo Motor, 16A Peak, Standard Safety, 400 Volt Class, 75 mm Bolt Circle Frame Size, 2 Stacks, 6000 RPM, Multi-Turn DSL EK 35 mm, Keyed Shaft Extension, SpeedTec Right Angle DIN, No Brake, IEC Metric Mounting Flange, Standard Seal *** Rockwell Automation Preferred Product ***

Overview

2198 ArmorKinetix, Distributed Servo Motor, 16A Peak, Standard Safety, 400 Volt Class, 75 mm Bolt Circle Frame Size, 2 Stacks, 6000 RPM, Multi-Turn DSL EK 35 mm, Keyed Shaft Extension, SpeedTec Right Angle DIN, No Brake, IEC Metric Mounting Flange, Standard Seal *** Rockwell Automation Preferred Product ***

On-machine drives include Distributed Servo Motor (DSM) and Distributed Servo Drive (DSD). Both are single axis inverters and can be powered by a Diode Front End (DFE) module. The connection between the in-cabinet system and the on-machine inverters is established by using the Power Interface Module (PIM) that distributes DC power and communication signals by using a single cable (hybrid cable). Each PIM module can support up to 24 axes. If more than 24 axes are needed, you can use multiple PIM modules.

Also known as: 195272561677, 2198-DSM016-ERS2-B0752M-PJ12AA

Specifications

Size: 75 mm
Type: Servo Motor
Amps: 16
Volts AC: 400
RPM: 6000
Special Program: Rockwell Automation Preferred Product
Size: 75 mm
Amps: 16
RPM: 6000
Type: Servo Motor
Volts AC: 400
Special Program: Rockwell Automation Preferred Product