Incandescent Lamp, B10, 25W, 120V, Clear

Item #: 24859

Cat #: 25B10C/BL/2PK-120V

UPC: 046135134524

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13452*

Overview

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13452*

Whatever the style or mood, Sylvania has a decor bulb that can help achieve the effect you're looking for. Sylvania SYL25B10C/BL/2PK120V medium and candelabra base B10, flame and globe lamps are available in a variety of configurations to fit just about any luminaire, from bathroom vanity bars, to wall sconces, chandeliers and pendants. Look for value added types that feature extended life and special phosphors for enhanced color qualities.

Also known as: 046135134524, 25B10C/BL/2PK-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 25
Shape: B10 (Bent Tip)
Base: Candelabra Screw (E12)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent