
TIME DELAYONBREAK 24VDC SS FXD 80S 2X2
Item #: 2486235
Cat #: KSPS2180SB
UPC: 079458995817
to view pricing and more.
TIME DELAYONBREAK 24VDC SS FXD 80S 2X2
Overview
TIME DELAYONBREAK 24VDC SS FXD 80S 2X2
The KSPS Series is a factory programmed module available in any 1 of 14 standard functions. The KSPS Series offers a single, fixed, externally or onboard adjustable time delay. The 1A steady, 10A inrush rated solid-state output provides 100 million operations typical. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KSPS Series is a cost effective approach for OEM applications that require small size and solid state reliability.
Also known as: 079458995817, KSPS2180SB
Specifications
| Type: | Timing Relay |
| Standards: | California Proposition 65 |
| Type: | Timing Relay |
| Standards: | California Proposition 65 |