CU SP 1HL LUG STND BRL No4 1/4B GRY

Item #: 24865

Cat #: 54106SP

UPC: 786210646756

to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Silver Plated, Die Code 29, Die Color Code Gray

Overview

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Silver Plated, Die Code 29, Die Color Code Gray
Also known as: 786210646756, 54106SP

Specifications

Material: Copper
Color: Gray
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Gray