20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 248662

Cat #: 5362-SGW

UPC: 078477868720

to view pricing and more.
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477868720, 5362-SGW

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Material: Nylon
Volts AC: 120
Color: White
Type: Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon