200W PORTABLE SOLAR PANEL

Item #: 2487270

Cat #: 29251

UPC: 092644292514

Sign In or Register to view pricing and more.
Documents & Guides
200W PORTABLE SOLAR PANEL

Overview

200W PORTABLE SOLAR PANEL

Klein’s 200W Foldable Solar Panel harnesses the sun’s power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length DC / APP® compatible cable. Simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away.

Also known as: 092644292514, 29251

Features & Benefits

  • 200W max power output to extend power station runtime in the field
  • Up to 400W output when chained with another 200W panel for faster off-grid recharge times
  • Reflective fabric on front and rear to help locate panels in the dark
  • Carrying case and IP65 rated panel helps keep the panel protected in inclement weather
  • Kickstands angle the panel to help maximize the surface exposed to the sun, and LED lights indicate the level of power output

Specifications

IP/NEMA Rating: IP65
Wattage: 200
Weight: 18 lb
IP/NEMA Rating: IP65
Weight: 18 lb
Wattage: 200