REXEL logo

Fork Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4" Stud, Blue

Item #: 248809
Cat #: TV14-14F-L
UPC: 786209937643
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4 Inch Stud Size, Blue, Copper/Tin Plated, Package of 50 Each

Overview

Fork Terminal, Vinyl Insulated, 16 - 14 AWG, 1/4 Inch Stud Size, Blue, Copper/Tin Plated, Package of 50 Each
Also known as: 786209937643, TV14-14F-L

Specifications

Type: Fork Terminal
Color: Blue
Material: Copper
Size: 1/4 in
Allowable Gauge Range: 16 - 14
Type: Fork Terminal
Material: Copper
Allowable Gauge Range: 16 - 14
Color: Blue
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)