Heater Element, Eutectic Alloy, Trip Class 30, Type WL, Size 00-0 (FLA 2.33), Size 1 (FLA 2.36)

Item #: 248885

Cat #: WL37

UPC: 662074198702

to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 30, Type WL, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 30, Type WL, Size 00..0 (Full Load Amps 2.33), Size 1 (Full Load Amps 2.36) *** See Document Below for Other Amperages ***

For applications requiring Class 30 protection, Type WL heater elements are available. To order, use the applicable Type W selection table, follow the heater element selection instructions and change the “W” in the Heater Type Number to “WL”.

Also known as: 662074198702, WL37

Specifications

Mounting: Overload Relay
Amps Range: 2.330 - 2.360
Amps: 2.360
Mounting: Overload Relay
Amps: 2.360
Amps Range: 2.330 - 2.360