Circuit Breaker, Miniature, DIN Rail Mount, 10A, 1P, 240VAC

Item #: 248911
Cat #: S201U-K10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 10 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 10 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: S201U-K10

Specifications

Amps: 10
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)