REXEL logo

Digital 7-day Timer 15 Amp 120 Vac White

Item #: 2490
Cat #: EI500WC
UPC: 078275105232
Sign In or Register to view pricing and more.
The Ei500 Series In-wall Timers Allow Up To 14 On/off Events Per Week. The Timeris Incandescent, Fluorescent, Cfl And Led Compatible.

Product Overview

The Ei500 Series In-wall Timers Allow Up To 14 On/off Events Per Week. The Timeris Incandescent, Fluorescent, Cfl And Led Compatible.
Also known as: 078275105232, EI500WC
Frequently Bought Together (49)
Intermatic
FF60MC Time Switch, 60-Minute, SPST, Brushed Aluminum/Sandstone
Eaton B-Line
44-GF Wireway Panel Adapter, Type 1, Lay-In, 4" x 4", Steel, Gray
Intermatic
ET-NF Noise Filter, RC Snubber
Eaton B-Line
4460-G-NK Wireway, Type 1, Screw Cover, 4" x 4" x 60", Steel, Gray, No KOs
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
DDL06-1LZ Decora Digital Universal Dimmable
Intermatic
K4221C Photocell, 15A, 120V
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Eaton
GFTCB250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type BR Ground Fault
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Hubbell-Raco
189 4" Square Box, Welded, Metallic, 1-1/2" Deep
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
nVent Hoffman
ASE8X8X4 Pull Box 8" x 8" x 4"
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
Eaton B-Line
44-E-NK Wireway End Plate, 4" x 4", Type 1, Gray, No KO
Leviton
MS303-DS Manual Motor Switch 30A 600VAC, Standard Toggle, 3P Black
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
ABB
DP30C3P-1 Contactor, 30A, 3P, Definite Purpose, 600VAC, 120VAC Coil
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
7313-S00 30 Amp Flush Mount Receptacle, 125V, TT-30R, Grounding
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
NM050100CL Non-Metallic Liquidtight, 1/2", Gray, 100' Reel
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Nutone
BK115LWH Wired Chime Kit, Illuminated, 1-Pushbutton, Surface Mount, White
Hubbell-TayMac
MM410C In-Use Cover, 1-Gang, Weatherproof
Hubbell-Raco
772 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Kidde Fire
21007581 Ionization Smoke Detector
Pass & Seymour
S122-W Switch/Outlet Box, 1-Gang, Non-Metallic
Lutron
DVCL-153P-WH Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Eaton
CHSPT2ULTRA Surge Protection Device, Whole House, 120/240V, 2P, Panel Mount
Intermatic
K4121C PHOTO CONTROL THRML
Bizline
FS-WP-TOGGLE-SW-COVER 1-Gang Weatherproof Blank Cover for FS Type Box
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Elite Lighting
AF601WH Socket Supporting Metal Albalite Shower Trim, 6", White
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Pass & Seymour
S1-18-W Switch/Outlet Box, 1-Gang
ABB
TNG3 Ground Kit, Equipment, 3 x 10AWG -1/0AWG, 400A to 600A, Cu/Al

Specifications

Wattage: 1875
Type: Rechargeable
Color: White
Standards: California Proposition 65
Wattage: 1875
Color: White
Type: Rechargeable
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)