500 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 249104

Cat #: AL-R1-M4

UPC: 662381165480

to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount

Overview

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381165480, AL-R1-M4

Specifications

Amps: 380
Mounting: Surface
Color: Black
Allowable Gauge Range: 4 - 300
Amps: 380
Color: Black
Mounting: Surface
Allowable Gauge Range: 4 - 300