Dimmer, Low Voltage, Taupe

Item #: 249124

Cat #: DVSCELV-300P-TP

UPC: 027557505109

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Taupe.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Taupe.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in taupe

Also known as: 027557505109, DVSCELV-300P-TP

Specifications

Color: Taupe
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Taupe
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Diva