Blue ENT, 1", 100' Coil

Item #: 24920
Cat #: 12008-100
UPC: 034481231981
Sign In or Register to view pricing and more.
Documents & Guides
1" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Blue. 100 feet Coil.

Overview

1" Diameter, Electrical Non-Metallic Tubing (ENT), Color: Blue. 100 feet Coil.
Flex-Plus Blue ENT is a nonmetallic flexible raceway for use in walls, floors, and non-plenum ceilings. It's lightweight, hand bendable, and free from sharp edges, which reduces installation time and saves money.
Also known as: 034481231981, 12008-100

Specifications

Length: 100 ft
Diameter: 1 in
Color: Blue
Length: 100 ft
Color: Blue
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)