Push Button, Push-Pull, 30mm, Mushroom Head, 120VAC, Red, NEMA 4/13

Item #: 24925

Cat #: 800T-FXJP16RA1

UPC: 781180251849

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mmm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mmm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 781180251849, 800T-FXJP16RA1

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Push-Pull, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4