Device Box, 1 Gang, 3.76" Depth, PVC

Item #: 249262
Cat #: MSB22+
UPC: 784297017636
Sign In or Register to view pricing and more.
Documents & Guides
Device Box, 1 Gang, 3.820 x 2.270 x 3.760 Inch, 22.500 Cubic Inches, PVC

Overview

Device Box, 1 Gang, 3.820 x 2.270 x 3.760 Inch, 22.500 Cubic Inches, PVC
Depth adjustable. Step down feature allows for wire entrance in both top and bottom of box. Mounts to wood or 25 gauge metal stud. Extra thick PVC wall material creates stability and rigidity. Built-in wire clamps. All 6/32 device holes are threaded. Heavy-duty mounting screws supplied.
Also known as: 784297017636, MSB22+

Specifications

Depth: 3 3/4 in
Mounting: Screw On
Gangs: 1
Material: PVC
Standards: California Proposition 65
Cubic Inches: 22.500 in³
Depth: 3 3/4 in
Gangs: 1
Standards: California Proposition 65
Mounting: Screw On
Material: PVC
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)