Drive, AC, 480VAC, 3PH, 186A, 150HP, Frame 6, IG54, NEMA 12

Item #: 249273

Cat #: 20F1AGD186AN0NNNNN

UPC: 884951168251

to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 186 Amp, 150 Horse Power, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 186 Amp, 150 Horse Power, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951168251, 20F1AGD186AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 150
Amps: 186
Phase: 3
Size: 6
IP/NEMA Rating: IP54, NEMA 12
Amps: 186
Type: AC Drive
Volts AC: 480
Horsepower: 150