This product has been discontinued.
Swivel Fixture Cover, Fits 4" Square Boxes, 1/2 or 3/4" Hubs, Steel
Item #:
24929
Cat #:
896
UPC:
Sign In or Register to view pricing and more.
Swivel Fixture Cover, Fits 4 Inch Square Boxes, 1/2 or 3/4 Inch Hubs, Steel
Overview
Swivel Fixture Cover, Fits 4 Inch Square Boxes, 1/2 or 3/4 Inch Hubs, Steel
Raco 896 swivel covers are restricted to 20 degrees swing from vertical. Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions.
Also known as: 896
Specifications
Size: | 4 |
Mounting: | Screw On, Nail On |
Color: | Silver |
Material: | Steel |
Diameter: | 4 in |
Standards: | California Proposition 65 |
Size: | 4 |
Color: | Silver |
Diameter: | 4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)