2
more

15.5 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 40 DEGREE BEAM ANGLE
Item #: 2493331
Cat #: S11591
UPC: 045923115912
to view pricing and more.
15.5 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 40 DEGREE BEAM ANGLE
Overview
15.5 WATT PAR38 LED MEDIUM BASE SILVER FINISH CCT SELECTABLE 120 VOLT 40 DEGREE BEAM ANGLE
SATCO|NUVO's LED PAR Lamps are the perfect solution for recessed and flood lighting. The 15.5W PAR38 40 degree beam angle offers the best illumination for your application. Features a unique dial for the choice between 2700K/3000K/3500K/4000K/5000K color temperatures to create different ambient indoor or outdoor environments.
Also known as: 045923115912, S11591
Features & Benefits
- 5 CCT Selectable with unique color selection dial
- Wet location rated
- Indoor or outdoor use
- Rated for use in enclosed fixtures
- 90 CRI
- 15.5W
- Dimmable
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Base: | Medium Screw (E26) |
| Color: | Silver |
| Color Rendering Index (CRI): | 90 |
| Shape: | PAR38 (Sealed Beam) |
| Wattage: | 15.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Silver |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 15.500 |
| Dimmable: | Yes |