4-Way Cable Tie Mounting Base, 3/4" x 3/4", Black

Item #: 249358
Cat #: CTB75X75BKA-C
UPC: 054007062950
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: Black. Package Quantity: 100.

Overview

Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: Black. Package Quantity: 100.
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Also known as: 054007062950, CTB75X75BKA-C

Specifications

Color: Black
Mounting: Adhesive
Width: 0.750 in
Material: Nylon
Length: 0.750 in
Color: Black
Width: 0.750 in
Length: 0.750 in
Mounting: Adhesive
Material: Nylon

Customer Reviews

No reviews for this product
(0)