REXEL logo

Moon Dawg Safety Glasses, Gray Lens, Black Plastic Frame *** Discontinued ***

Item #: 249367
Cat #: 11215-00000-20-EA
UPC: 783716217800
Sign In or Register to view pricing and more.
Moon Dawg™ Protective Eyewear, Gray Anti-Fog Lens, Black Plastic Frame, Polycarbonate Lenses Absorb 99.9% UV *** Discontinued ***

Product Overview

Moon Dawg™ Protective Eyewear, Gray Anti-Fog Lens, Black Plastic Frame, Polycarbonate Lenses Absorb 99.9% UV *** Discontinued ***
Also known as: 783716217800, 11215-00000-20-EA
Frequently Bought Together (50)
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Energizer
EN91 AA Alkaline Battery, 1.5V
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
ESR-6ST Strobe Protective Eyewear - Silver, Smoke
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Multiple
THHN6STRRED-CUT 6 AWG THHN Stranded Copper, Red, Cut to Length
Power-Strut
PS1300-1/2-AS-EG Strut Strap, Universal, 1/2", Steel
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
BARESD4SOL200RL 4 Bare Solid Copper Wire, 200 Ft.
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Appleton
6050S EMT Compression Coupling, 1/2 inch, Steel, Concrete Tight
Carlon
B120A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Multiple
SOWASO64BLK500RL 6/4 SO/SOWA Cord, Black, 500'
Arlington
GB5 Grounding Bridge, Zinc, 6 - 2 AWG Grounding Electrode, 14 - 4 AWG
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Lenox
30889889 3-Piece Metal Drilling Kit
Bizline
R101HT Self-Drill Screw, Hex Washer Head, 10 x 1"
Bizline
R812HT Self-Drill Screw, Hex Washer Head, 8 x 1/2"
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Multiple
THHN6STRBLU-CUT 6 AWG THHN Stranded Copper, Blue, Cut to Length
ABB
TJAW53 FIFTH JAW TERMINAL
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
3M
CGM-GU Comfort Grip Gloves, General Use, Medium, Gray
3M
CGL-GU Comfort Grip Gloves, Large, Gray
Pass & Seymour
TPJ13-W Wallplate, 1-Gang, Blank, Nylon, Jumbo, White, Box Mount
Multiple
ALC038RW100CL Aluminum Flex, 3/8", 100' Coil
Steel City
73151-1/2-3/4 1/2 & 3/4 BOX EXT RING 29.5CUB STL
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Appleton
1903 EMT Conduit Strap, 1-Hole, 1", Steel
Appleton
5100S EMT Set Screw Coupling, 1", Steel
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Appleton
4O-1/2 4" Octagon Box, 1-1/2 Deep, 1/2" KOs, Steel
Appleton
8487 4-11/16" Square Cover, Flat, Blank
Bizline
CEMENTPTAW PVC Cement, All Weather, Fast-Dry, Pint Quart
Appleton
4100S Set Screw Connector, 1" Steel
Appleton
8365N 4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
nVent Caddy
DSI2A Box Support, Old Work, For Drywall Maximum Thickness 1-1/2"
nVent Caddy
512 Electrical Box Hanger, 24" Span, Mounting Clip Hardware, Steel
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Appleton
4SJD-1 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
333D Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears
Pass & Seymour
P&S TPJ26-W TRADEMASTER WP JUMBO 1G

Specifications

Type: Full Frame, Glasses
Lens: Gray, Anti-Fog
Material: Polycarbonate
Color: Black
Type: Full Frame, Glasses
Material: Polycarbonate
Lens: Gray, Anti-Fog
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)