"DANGER" Barricade Tape, 3" x 1000', Red

Item #: 249388
Cat #: 357
UPC: 051128577646
Sign In or Register to view pricing and more.
Danger Barricade Tape, Dimensions: 3" X 1000', Color: Red.

Overview

Danger Barricade Tape, Dimensions: 3" X 1000', Color: Red.
Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.
Also known as: 051128577646, 357

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Width: 3 in
Length: 1000 ft
Color: Red

Customer Reviews

No reviews for this product
(0)