EZ Trim, Cover, Surface, Vented, 20" x 72", Standard, Lock Keyed, For WEM2, PRL1A/2A/3A

Item #: 2493921

Cat #: EZTV2072S

UPC: 786689832278

to view pricing and more.
Documents & Guides
EZ Trim, Cover, Surface, Vented, 20" x 72", Standard, Lock Keyed, For WEM2, PRL1A/2A/3A

Overview

EZ Trim, Cover, Surface, Vented, 20" x 72", Standard, Lock Keyed, For WEM2, PRL1A/2A/3A

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs.

Also known as: 786689832278, EZTV2072S

Specifications

Length: 72 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Type: Panelboard Front
Length: 72 in
IP/NEMA Rating: NEMA 1
Type: Panelboard Front
Mounting: Surface
Width: 20 in