12.5 WATT PAR30SN LED 2700K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Item #: 2494156

Cat #: S29415

UPC: 045923294150

to view pricing and more.
Documents & Guides
12.5 WATT PAR30SN LED 2700K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Overview

12.5 WATT PAR30SN LED 2700K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Satco's S29415 LED 12.5-watt, PAR30SN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Also known as: 045923294150, S29415

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Material: Plastic
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Angle: 40°