16 WATT T5 LED MINIATURE BI-PIN BASE 3500K 50000 AVERAGE RATED HOURS 1800 LUMENS 120-277 VOLT TYPE B

Item #: 2494214

Cat #: S28696

UPC: 045923286964

to view pricing and more.
16 WATT T5 LED MINIATURE BI-PIN BASE 3500K 50000 AVERAGE RATED HOURS 1800 LUMENS 120-277 VOLT TYPE B BALLAST BYPASS SINGLE OR DOUBLE ENDED WIRING

Overview

16 WATT T5 LED MINIATURE BI-PIN BASE 3500K 50000 AVERAGE RATED HOURS 1800 LUMENS 120-277 VOLT TYPE B BALLAST BYPASS SINGLE OR DOUBLE ENDED WIRING

Satco's S28696 16-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of neutral white light.

Also known as: 045923286964, S28696

Specifications

Lumens: 1800
Shape: T5 (Tubular)
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 1800
Material: Glass
Wattage: 16
Light Technology: LED
Base: 2-Pin (G5)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277