50 lb Standard Cable Tie

Item #: 249447

Cat #: 06227

UPC: 054007062271

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 12" (279 mm). Width: 0.18" (4.5 mm). Color: White. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable. Length: 12" (279 mm). Width: 0.18" (4.5 mm). Color: White. Package Quantity: 100.
Also known as: 054007062271, 06227

Specifications

Length: 12 in
Color: White
Weight Capacity: 50 lbs
Length: 12 in
Weight Capacity: 50 lbs
Color: White