Cable Tie, Intermediate, 9.7" Long, Nylon, Natural, 100/PK

Item #: 24945

Cat #: PLT2.5I-C

UPC: 074983541508

Sign In or Register to view pricing and more.
Cable Tie, Intermediate Cross Section, 9.7" Long, .145" Wide, .052" Thick, Nylon, Natural Color, Plenum Rated, 40lb Tensile Strength, 2-1/2" Max Bundle Diameter, 100/Pack

Overview

Cable Tie, Intermediate Cross Section, 9.7" Long, .145" Wide, .052" Thick, Nylon, Natural Color, Plenum Rated, 40lb Tensile Strength, 2-1/2" Max Bundle Diameter, 100/Pack
Also known as: 074983541508, PLT2.5I-C

Specifications

Color: Natural
Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Diameter: 2.500 in
Length: 9.700 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 40 lbs
Diameter: 2.500 in
Size: Intermediate
Family / Style: Pan-Ty®
Width: 0.145 in
Material: Nylon
Length: 9.700 in
Product Thickness: 0.052 in